Shop All Server Enclosures & Racks
Hammond
4U 16D LOCKING DRAWER
Mfr # RDRW1900716LG1
Zoro # G910926381
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900716LG1
- Zoro # G910926381
- UPC # 62398060009
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATT Accessory handset for EL523 series (EL50005)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- ZEUS BATTERY PRODUCTS 12Ah 12V Nb Sealed Lead Acid Battery (PC12-12NB)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- Hammond Server Enclosures & Racks