Shop All Server Enclosures & Racks
Hammond
4U 10-32 UNIVERSAL RACK RAIL
Mfr # URR4U
Zoro # G110926327
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 1.5
- Length 7
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # URR4U
- Zoro # G110926327
- UPC # 62398092998
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 1.5 |
Length | 7 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- MOXA Entry-Level Mgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-408A-Mm-Sc (EDS-408A-MM-SC)
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- Hammond Server Enclosures & Racks