Shop All Server Enclosures & Racks
Hammond
48U DOUBLE-TAPPED 2-POST RACK
Mfr # RB-2P84
Zoro # G010924362
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.56
- Depth 15
- Length 89.26
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-2P84
- Zoro # G010924362
- UPC # 62398084890
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20.56 |
Depth | 15 |
Length | 89.26 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- GARNER PRODUCTS 2 U Metal Locking Drawer Rack Space (TBH2URDW)
- Hammond Server Enclosures & Racks