Shop All Server Enclosures & Racks
Hammond
48U 8X6 VERT RACK MGR W/DOOR
Mfr # RRCM848UD
Zoro # G310924130
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$350.69
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RRCM848UD
- Zoro # G310924130
- UPC # 62398001049
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
48U Heavy Duty 8 in. Wide by 6 in. deep vertical cable manager with hinged door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- AZAR DISPLAYS Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H (515360)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- SWE-TECH 3C 10-32 Cage Nuts, 100PK (FWT30D1-043HD)
- Hammond Server Enclosures & Racks