Shop All Server Enclosures & Racks
Hammond
48U 31.5W H1 VERT FINGER MGR
Mfr # H1VFMC3148UBK
Zoro # G910926497
product price: $301.19
/ea
Free Shipping & Returns
$301.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25
- Depth 7
- Length 84
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1VFMC3148UBK
- Zoro # G910926497
- UPC # 62398032509
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 4.25 |
Depth | 7 |
Length | 84 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- Hammond Server Enclosures & Racks