Shop All Server Enclosures & Racks
Hammond
48U 31.5W 48D WHT DATA CABINET
Mfr # H13148U48WH
Zoro # G910925544
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,860.99
Free 30-Day Returns
Key Features
- Width 31.5
- Depth 48
- Length 84
- Material Steel
- Includes Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # H13148U48WH
- Zoro # G910925544
- UPC # 62398080070
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 31.5 |
Depth | 48 |
Length | 84 |
Details
Material | Steel |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Color | White |
Item | Racks & Cabinets |
Description
48U 31.5W 48D H1 Data Center Server Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Streamlight Litebox LED (LITEBOX LED STREAMLIGHT)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- SUPERMICRO SuperChassis 200W 1U Rackmount Server Chassis (Black), CSE-510-203B (CSE-510-203B)
- Hammond Server Enclosures & Racks