Shop All Server Enclosures & Racks
Hammond
48U 30W 48D BLK DATA CABINET
Mfr # H13048U48BK
Zoro # G610925738
product price: $3,748.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,748.99
Free 30-Day Returns
Key Features
- Width 30
- Depth 48
- Length 84
- Material Steel
- Includes Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H13048U48BK
- Zoro # G610925738
- UPC # 62398080065
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 48 |
Length | 84 |
Details
Material | Steel |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Color | Black |
Item | Racks & Cabinets |
Description
48U 30W 48D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Notebook Battery (Internal) For Dell Latitude (GJKNX-BTI)
- TRENDNET Gigabit PoE Splitter, TPE104GS (TPE-104GS)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- ILC Replacement for Simplex 20819276 Battery (20819276 BATTERY SIMPLEX)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 3U 24W 24.5D MULTI-USE CABINET (SDC243U24BK)
- Hammond Server Enclosures & Racks