Shop All Server Enclosures & Racks
Hammond
48U 30W 35D SWING OUT CABINET
Mfr # HWF3048U36WH
Zoro # G410924382
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,897.99
Free 30-Day Returns
Key Features
- Width 30
- Depth 35
- Length 96.68
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HWF3048U36WH
- Zoro # G410924382
- UPC # 62398046909
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 35 |
Length | 96.68 |
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Description
48U 30W 35D Swing Out Floor Mount Cabient White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Ergo Flex Phone Arm, Black (TA002B)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM22B0)
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Alpha Technologies Continuity 2000 (MAX3887363)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- Hammond Server Enclosures & Racks