Shop All Server Enclosures & Racks
Hammond
48U 30W 35D SWING OUT CABINET
Mfr # HWF3048U36BK
Zoro # G910924400
product price: $2,611.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,611.99
Free 30-Day Returns
Key Features
- Width 30
- Depth 35
- Length 96.68
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWF3048U36BK
- Zoro # G910924400
- UPC # 62398046906
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 35 |
Length | 96.68 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
48U 30W 35D Swing Out Floor Mount Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki CKL250 Motorcycle (YTX7L-BS89442)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- Hammond Server Enclosures & Racks