Shop All Server Enclosures & Racks
Hammond
48U 24W 48D WHT DATA CABINET
Mfr # H12448U48WH
Zoro # G810925507
product price: $3,372.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,372.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 48
- Length 90.87
- Material Steel
- Includes Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H12448U48WH
- Zoro # G810925507
- UPC # 62398080068
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 48 |
Length | 90.87 |
Details
Material | Steel |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Color | White |
Item | Racks & Cabinets |
Description
48U 24W 48D H1 Data Center Server Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- ILC Replacement for Flir Ta04-kit Battery (TA04-KIT BATTERY FLIR)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- Hammond Server Enclosures & Racks