Shop All Server Enclosures & Racks
Hammond
48U 24W 42D BLK DATA CABINET
Mfr # H12448U42BK
Zoro # G910925308
product price: $3,260.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,260.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 90.87
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H12448U42BK
- Zoro # G910925308
- UPC # 62398080030
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 90.87 |
Details
Material | Steel |
Color | Black |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Item | Racks & Cabinets |
Description
48U 24W 42D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNCE-24VCHGR)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66894)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- Hammond Server Enclosures & Racks