Shop All Server Enclosures & Racks
Hammond
48U 23IN 12-24 2-POST RACK
Mfr # DNRR2384HDWB
Zoro # G310925809
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 90.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNRR2384HDWB
- Zoro # G310925809
- UPC # 62398047514
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 90.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
48U, 23 in. Rack Mounting, 90.13 in. Overall Height - Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica D-lux6 (D-LUX6 LEICA)
- VERBATIM Verbatim, M-Disc Bdxl 100Gb 4X w/ Branded, Surface - 25/Pk Spindle (98914)
- VITEK IP Turret Camera, Fixed Lens, 8MP (VTC-TNT8RFEA-2)
- DOOMSDAY DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (DO114295)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- Hammond Server Enclosures & Racks