Shop All Server Enclosures & Racks
Hammond
48U 19IN 10-32 2-POST RACK
Mfr # DNRR84HDW
Zoro # G310926295
product price: $518.89
/ea
Free Shipping & Returns
$518.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 90.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR84HDW
- Zoro # G310926295
- UPC # 62398084235
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 90.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
48U, 19 in. Rack Mounting, 90.13 in. Overall Height - Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 10 Pack (ML4-6MP1082537)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- Hammond Server Enclosures & Racks