Shop All Server Enclosures & Racks
Hammond
48U 19IN 10-32 2-POST RACK
Mfr # DNRR84HDKB
Zoro # G410926249
product price: $422.79
/ea
Free Shipping & Returns
$422.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 90.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR84HDKB
- Zoro # G410926249
- UPC # 62398047518
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 90.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
48U, 19 in. Rack Mounting, 90.13 in. Overall Height - Knockdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- LOWELL Wall Shelf 18Wx16D (FS18-16)
- INNOVERA CD/DVD Storage Container, Holds 150 Discs (IVR39502)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Hammond Server Enclosures & Racks