Shop All Computer Enclosure Accessories
Hammond
48 in. Standard Turret, 20 x 48 x 16.625, Steel/Lt Gray
Mfr # 2CLT204836
Zoro # G610891286
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; 24" Front Window Door available in same finishes.
- Standards UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
- Additional Description 48" Standard Turret - 20 x 48 x 16.625 - Steel/Lt Gray
- Construction Formed 14 gauge steel bodies with 14 gauge steel doors. Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Features solid sides and top, solid door on front (opens down) and back (opens up), and open bottom; Front door features sliding rod mechanism, which allows a 102ยบ opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2CLT204836
- Zoro # G610891286
- UPC # 62398084725
- Country of Origin Canada
- Category Computer Enclosure Accessories
Details
Item | Enclosure |
Material | Steel |
Finish | Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; 24" Front Window Door available in same finishes. |
Standards | UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66 |
Additional Description | 48" Standard Turret - 20 x 48 x 16.625 - Steel/Lt Gray |
Construction | Formed 14 gauge steel bodies with 14 gauge steel doors. Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Features solid sides and top, solid door on front (opens down) and back (opens up), and open bottom; Front door features sliding rod mechanism, which allows a 102ยบ opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure. |
Application | Ideal as a housing for video screens; Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. base, pedestal, and/or desk); Available in either Standard (supported by Base, Pedestal, or Standard Desk) or Deep (supported by Deep Desk only) format; Smooth lines and clean edges provide an attractive, contemporary appearance. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS 550 BE550G (ML7-121911111169)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Rascal 320, 500 T, 500T Battery - 2 Pack (ML22-12MP2114108)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- OLYMPUS Olympus: T-Bolt lock for metal bank drawers Keyed Different (OLY-T37-26D-KD)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- Hammond Computer Enclosure Accessories