Shop All Enclosure Covers & Accessories
Hammond
48 in. Deep Desk Cover, 48 x 23.025, 304 SS
Mfr # 2CSDC4843
Zoro # G110891441
product price: $642.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel.
- Additional Description 48" Deep Desk Cover - 48 x 23.025 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSDC4843
- Zoro # G110891441
- UPC # 62398098197
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Cover |
Material | Stainless Steel |
Features | For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel. |
Additional Description | 48" Deep Desk Cover - 48 x 23.025 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- Hammond Enclosure Covers & Accessories