Shop All Enclosure Covers & Accessories
Hammond
48 in. Base Cover, 1.5 x 48 x 18, Steel/Lt Gray
Mfr # 2CLBC4836
Zoro # G910891504
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal.
- Material Steel
- Additional Description 48" Base Cover - 1.5 x 48 x 18 - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLBC4836
- Zoro # G910891504
- UPC # 62398084676
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal. |
Material | Steel |
Additional Description | 48" Base Cover - 1.5 x 48 x 18 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- Hammond Enclosure Covers & Accessories