Shop All Enclosure Covers & Accessories
Hammond
48 in. Base Cover, 1.5 x 48 x 18, 304 SS
Mfr # 2CSBC4836
Zoro # G310891272
product price: $816.19
/ea
Free Shipping & Returns
$816.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal.
- Additional Description 48" Base Cover - 1.5 x 48 x 18 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSBC4836
- Zoro # G310891272
- UPC # 62398099505
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal. |
Additional Description | 48" Base Cover - 1.5 x 48 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- Hammond Enclosure Covers & Accessories