Shop All Server Enclosures & Racks
Hammond
4.7IN SOLID FAN COVER PLATE
Mfr # DNFPBK1
Zoro # G310926134
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNFPBK1
- Zoro # G310926134
- UPC # 62398077886
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- DURACELL DURA 4PK C Alk Battery (MN1400R4ZX)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- QUEST MFG 4-Post Open Frame Steel Floor Rack, Adjustable, 45U, 7' x 19" x 24"-36"D, Black (FR1924-45-02)
- Hammond Server Enclosures & Racks