Shop All Server Enclosures & Racks
Hammond
45U VERT CABLE TRAY W/PDU MTG
Mfr # VCTPDU78
Zoro # G310926608
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # VCTPDU78
- Zoro # G310926608
- UPC # 62398084558
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, Sony MDR-XB950N1 Sony LIS1553, Sony LIS1553 (SY6) (HS-LIS1553)
- NEC SL2100 SL2100 Desi Sheets-24B Tel Pkg 25 (Q24-FR000000127820)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- Hammond Server Enclosures & Racks