Shop All Server Enclosures & Racks
Hammond
45U VCM W/DOOR FOR C2 CABINET
Mfr # VCMDS78BK1
Zoro # G510926378
product price: $195.29
/ea
Free Shipping & Returns
$195.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.69
- Depth 4.26
- Length 78
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # VCMDS78BK1
- Zoro # G510926378
- UPC # 62398030628
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 2.69 |
Depth | 4.26 |
Length | 78 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Rechargeable Battery, 3.7V, Blue (22101)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, Black (OEXH700A900)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- Hammond Server Enclosures & Racks