Shop All Server Enclosures & Racks
Hammond
45U SQUARE HOLE C2 RACK RAIL
Mfr # CPR78SZPL
Zoro # G710924266
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CPR78SZPL
- Zoro # G710924266
- UPC # 62398033431
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Item | Accessories |
Description
45U Pair of Square Hole Mounting Rails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah PS33-12D (ML35-12647)
- ADVANTUS Lanyard, w/ Badge Clip, 24/BX, Black 24PK (AVT75401)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- CITEL 19" Patch Panel With Protection, Poe A, 16 Port, Rj45 In/Out (RAK16-POE-A)
- Hammond Server Enclosures & Racks