Shop All Server Enclosures & Racks
Hammond
45U 48D WHITE H1 SIDE Panel
Mfr # H1SP45U48WH
Zoro # G710925911
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$270.39
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # H1SP45U48WH
- Zoro # G710925911
- UPC # 62398080260
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Description
45U 48D Solid Side Panel for H1 Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 15Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-15F)
- ILC Replacement for Pandigital Bp-s21-11/2740 LS (BP-S21-11/2740 LS PANDIGITAL)
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- Hammond Server Enclosures & Racks