Shop All Server Enclosures & Racks
Hammond
45U 48D BLACK H1 SIDE Panel
Mfr # H1SP45U48BK
Zoro # G810925941
product price: $270.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$270.39
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1SP45U48BK
- Zoro # G810925941
- UPC # 62398080261
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
45U 48D Solid Side Panel for H1 Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, 30Xhs (30XHS)
- ILC Replacement for Marquette Electronics MAC 1200 EK6 Battery (MAC 1200 EK6 BATTERY MARQUETTE ELECTRONICS)
- ILC Replacement for Trojan 31-gel (31-GEL TROJAN)
- LOWELL 8in Speaker Package (DSL-805-72K)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- Hammond Server Enclosures & Racks