Shop All Server Enclosures & Racks
Hammond
45U 42D WHITE H1 SIDE Panel
Mfr # H1SP45U42WH
Zoro # G610925905
product price: $262.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.89
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1SP45U42WH
- Zoro # G610925905
- UPC # 62398080252
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Description
45U 42D Solid Side Panel for H1 Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML15-12MP45314221316)
- GVS-RPB Battery (03-855)
- ILC Replacement for Canon Lp-e6n Battery (LP-E6N BATTERY CANON)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- WOOD SHED Wood Shed 615-18 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615-18 Combo)
- Hammond Server Enclosures & Racks