Shop All Server Enclosures & Racks
Hammond
45U 31.5W H1 VERT FINGER MGR
Mfr # H1VFMC3145UBK
Zoro # G810926481
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25
- Depth 7
- Length 78.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1VFMC3145UBK
- Zoro # G810926481
- UPC # 62398032508
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 4.25 |
Depth | 7 |
Length | 78.5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- AIPHONE Intercoms (LEF-3)
- AIDATA Universal Tablet Multistand, Multifunction Ring-Stand, Black (US-5001)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HP ENTERPRISE Aruba 9004-Mnt-19 Rack Mount Kit (R1B30A)
- Hammond Server Enclosures & Racks