Shop All Server Enclosures & Racks
Hammond
45U 31.5W 48D BLK DATA CABINET
Mfr # H13145U48BK
Zoro # G710925461
product price: $3,644.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,644.99
Free 30-Day Returns
Key Features
- Width 31.5
- Depth 48
- Length 78.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H13145U48BK
- Zoro # G710925461
- UPC # 62398080059
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 31.5 |
Depth | 48 |
Length | 78.75 |
Details
Material | Steel |
Color | Black |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Item | Racks & Cabinets |
Description
45U 31.5W 48D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flight Medical V60-19000-63 Battery (V60-19000-63)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Red Fabric Mini Optical Mouse, 5-Button (IMOUSES80R)
- ILC Replacement for Panasonic Afpx-batt Battery (AFPX-BATT)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks