Shop All Server Enclosures & Racks
Hammond
45U 30W H1 VERTICAL FINGER MGR
Mfr # H1VFMC3045UBK
Zoro # G510926309
product price: $286.89
/ea
Free Shipping & Returns
$286.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Depth 7
- Length 78.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1VFMC3045UBK
- Zoro # G510926309
- UPC # 62398075657
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 3.5 |
Depth | 7 |
Length | 78.5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Cr2325 Lithium Coin Cell Battery (COMP-277)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- GEMINI UHF Dual Wireless Microphone System Set of 2 (GMU-M200)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- Hammond Server Enclosures & Racks