Shop All Server Enclosures & Racks
Hammond
45U 24W 42D BLK DATA CABINET
Mfr # H12445U42BK
Zoro # G510925500
product price: $3,099.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,099.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 85.65
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H12445U42BK
- Zoro # G510925500
- UPC # 62398080022
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 85.65 |
Details
Material | Steel |
Color | Black |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Item | Racks & Cabinets |
Description
45U 24W 42D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2ukj4 Battery (2UKJ4 BATTERY GRAINGER)
- ILC Replacement for MK Battery 8gu1-deka (8GU1-DEKA MK BATTERY)
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks