Shop All Server Enclosures & Racks
Hammond
45U 23W C2 LOUVERED DOOR
Mfr # CDF1978LBK1
Zoro # G610925325
product price: $401.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1978LBK1
- Zoro # G610925325
- UPC # 62398052511
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
45U Louvered Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- MICROSOFT Modern USB C Speaker Black (8KZ-00001)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- Hammond Server Enclosures & Racks