Shop All Server Enclosures & Racks
Hammond
45U 23W 31.5D C2 GRY ASSEMBLY
Mfr # C2RR197831LG1
Zoro # G610925899
product price: $2,162.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,162.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 31.5
- Length 86.06
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2RR197831LG1
- Zoro # G610925899
- UPC # 62398012011
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 31.5 |
Length | 86.06 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Item | Racks & Cabinets |
Description
45U 31.5D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cord Telephone Line 25Ft White (TL1025W)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Auto-Dial (247-001)
- BELKIN WaveRest Gel Mouse Pad, 9.3 x 11.9 x 1.4, Black (F8E262-BLK)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Hammond Server Enclosures & Racks