Shop All Server Enclosures & Racks
Hammond
45U 23IN 12-24 2-POST RACK
Mfr # RB-2PA2345BK
Zoro # G410924481
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.25
- Depth 15
- Length 83.9
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-2PA2345BK
- Zoro # G410924481
- UPC # 62398041205
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Width | 24.25 |
Depth | 15 |
Length | 83.9 |
Details
Material | Aluminum |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- ILC Replacement for Panasonic Br2325-1vg (BR2325-1VG PANASONIC)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- 3M PELTOR Headset, LiteCom PRO III, Helmet Mounted (MT73H7P3E4D10NA-50)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- Hammond Server Enclosures & Racks