Shop All Server Enclosures & Racks
Hammond
44U DOUBLE-TAPPED 2-POST RACK
Mfr # RB-2P77
Zoro # G010924416
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.56
- Depth 15
- Length 83.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-2P77
- Zoro # G010924416
- UPC # 62398084888
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20.56 |
Depth | 15 |
Length | 83.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Triumph Bonneville T100 SE 11-13 (YTX12-BS75)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- AIPHONE Intercoms (LEF-3)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- Hammond Server Enclosures & Racks