Shop All Server Enclosures & Racks
Hammond
44U 6W 5D VERTICAL MANAGER
Mfr # RB-VCM44
Zoro # G710924389
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Depth 5
- Length 82
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-VCM44
- Zoro # G710924389
- UPC # 62398047522
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 6 |
Depth | 5 |
Length | 82 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
44U Rack Basics Vertical cable manager with hinged door and swing-away stabilizer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack (ML5-12MP1221813185)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Tripp-Lite SMART750RM1U - 4PK (MAX3544076)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replaces Derbi GP1 125 250 250i With 12V 2Amp Charger (MAX3832277)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- Hammond Server Enclosures & Racks