Shop All Server Enclosures & Racks
Hammond
44U 4-POST ADJ DPTH 32-48 RACK
Mfr # DC4R4448
Zoro # G310924543
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$746.49
Free 30-Day Returns
Key Features
- Width 20.5
- Depth 48
- Length 83.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DC4R4448
- Zoro # G310924543
- UPC # 62398004295
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20.5 |
Depth | 48 |
Length | 83.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
44U 4-Post Rack Kit 32 in. to 48 in. overall depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Getac V110 Battery (V110)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- SILVERSTONE Silver Stone Technologies SG11B Micro-ATX Mini-DTX Mini-ITX Small Form Factor Computer Case; Compatible with ATX PSU Cases - Black (SG11B)
- ILC Replacement for Arizer Solo Battery (SOLO)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- Hammond Server Enclosures & Racks