Shop All Server Enclosures & Racks
Hammond
44U 4-POST ADJ DPTH 24-36 RACK
Mfr # DC4R44
Zoro # G310924277
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$705.19
Free 30-Day Returns
Key Features
- Width 20.5
- Depth 36
- Length 83.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DC4R44
- Zoro # G310924277
- UPC # 62398004022
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20.5 |
Depth | 36 |
Length | 83.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
44U 4-Post Rack Kit 24 in. to 36 in. overall depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-318)
- BATTERY CLERK AJC® Leoch LP12-9.0 12V 9Ah Sealed Lead Acid Battery (LP12-9.0-Leoch-12V-9Ah-SLA)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- LOWELL Econ Wall Rack 7Ux18D (LWER-718)
- Hammond Server Enclosures & Racks