Shop All Server Enclosures & Racks
Hammond
44U 4-POST 36 INCH DEPTH RACK
Mfr # DC4R4436F
Zoro # G610924212
product price: $640.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$640.59
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Length 83.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DC4R4436F
- Zoro # G610924212
- UPC # 62398004522
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 36 |
Length | 83.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
44U 4-Post Rack Kit 36 in. fixed depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MSA 10038412 Battery (10038412 BATTERY MSA)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- ILC Replacement for R&D Batteries Cr2335 (CR2335 R&D BATTERIES)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- LOWELL Portable Rack 14Ux22D (LPR-1422FV)
- Hammond Server Enclosures & Racks