Shop All Server Enclosures & Racks
Hammond
44U 2-POST SEISMIC ZONE-4 RACK
Mfr # DRZ477
Zoro # G910926190
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.75
- Depth 18
- Length 84
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DRZ477
- Zoro # G910926190
- UPC # 62398041222
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 22.75 |
Depth | 18 |
Length | 84 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- ILC Replacement for Panasonic Pt-ae900u Lamp & Housing (PT-AE900U LAMP & HOUSING PANASONIC)
- ANACOM MEDTEK DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1266-08RB)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- Hammond Server Enclosures & Racks