Shop All Server Enclosures & Racks
Hammond
44U 2-POST SEISMIC ZONE-4 RACK
Mfr # DRZ42377
Zoro # G910926183
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$798.29
Free 30-Day Returns
Key Features
- Width 26.75
- Depth 18
- Length 84
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DRZ42377
- Zoro # G910926183
- UPC # 62398065980
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 26.75 |
Depth | 18 |
Length | 84 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- ILC Replacement for Brother Ba-7000 Battery (BA-7000 BATTERY BROTHER)
- ILC Replacement for Cameron Sino Cs-jmf500xl Battery (CS-JMF500XL)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Power Mate PM612 (MAX3985634)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- Hammond Server Enclosures & Racks