Shop All Server Enclosures & Racks
Hammond
44U 19IN 10-32 2-POST RACK
Mfr # DNRR77HDW
Zoro # G910926169
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 83.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR77HDW
- Zoro # G910926169
- UPC # 62398084230
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 83.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
44U, 19 in. Rack Mounting, 83.13 in. Overall Height - Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC American Power Conversion-APC RBC2 Replacement Battery #2 (RBC2)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- HAMMOND 1X 22IN BONDING WIRE KITS (GRDKIT05)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Hammond Server Enclosures & Racks