Shop All Server Enclosures & Racks
Hammond
44U 12W 12D FINGER CABLE MGR
Mfr # FRCM44U1212
Zoro # G610924243
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Depth 12
- Length 81.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FRCM44U1212
- Zoro # G610924243
- UPC # 62398059673
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 12 |
Depth | 12 |
Length | 81.13 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Cobra CA73FMB Replacement Microphone CB Handheld for Cobra 200 GTL DX (CA73FMB)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Lithium Ion Battery (LION-1865-26)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, Amplified (GB259V-LH)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 4U ADJUSTABLE DEPTH WALL RACK (APB19007BK1)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- Hammond Server Enclosures & Racks