Shop All Server Enclosures & Racks
Hammond
42U VENTED DOOR FOR RCK
Mfr # RCKVD42UBK1
Zoro # G910925827
Free Shipping & Returns
$444.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 78.38
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCKVD42UBK1
- Zoro # G910925827
- UPC # 62398042872
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 78.38 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 6 Pack (ML9-12MP61103)
- ULTRALAST Cell Phone Battery, CEL-IP6-HC (CEL-IP6-HC)
- LOGITECH Wireless Mouse M185, 910002225 (910-002225)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- COUGAR No Power Supply ATX Mid Tower, MX330-G (MX330-G)
- Hammond Server Enclosures & Racks