Shop All Server Enclosures & Racks
Hammond
42U TAPPED 10-32 RACK RAIL
Mfr # C4PR2473TZPL
Zoro # G110926440
product price: $135.19
/ea
Free Shipping & Returns
$135.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4PR2473TZPL
- Zoro # G110926440
- UPC # 62398007654
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah - 2 Pack (ML55-12MP241)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- Hammond Server Enclosures & Racks