Shop All Server Enclosures & Racks
Hammond
42U SQUARE HOLE RACK RAIL
Mfr # C4PR2473SZPL
Zoro # G410926447
product price: $130.69
/ea
Free Shipping & Returns
$130.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4PR2473SZPL
- Zoro # G410926447
- UPC # 62398004133
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable 2-Way Radio, 1.5W, 38 mi., 12 hr. (T71VP3)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- BUSINESS SOURCE Air Duster Cleaner, Moisture-free/Ozone Safe, 10 oz, PK 6 (BSN24306)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- Hammond Server Enclosures & Racks