Shop All Server Enclosures & Racks
Hammond
42U 48D WHITE H1 SIDE Panel
Mfr # H1SP42U48WH
Zoro # G710926093
product price: $262.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.89
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1SP42U48WH
- Zoro # G710926093
- UPC # 62398080259
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Description
42U 48D Solid Side Panel for H1 Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Vtech ATT-CL4940 Corded Answering System with Large Displ (ATT-CL4940)
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- LOWELL Portable Rack 14Ux22D (LPR-1422PGT)
- Hammond Server Enclosures & Racks