Shop All Server Enclosures & Racks
Hammond
42U 48D BLACK H1 SIDE Panel
Mfr # H1SP42U48BK
Zoro # G610926063
product price: $262.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.89
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1SP42U48BK
- Zoro # G610926063
- UPC # 62398080258
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
42U 48D Solid Side Panel for H1 Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- Hammond Server Enclosures & Racks