Shop All Server Enclosures & Racks
Hammond
42U 31.5W 42D WHT DATA CABINET
Mfr # H13142U42WH
Zoro # G910925650
product price: $3,308.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,308.99
Free 30-Day Returns
Key Features
- Width 31.5
- Depth 42
- Length 73.5
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H13142U42WH
- Zoro # G910925650
- UPC # 62398080021
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 31.5 |
Depth | 42 |
Length | 73.5 |
Details
Material | Steel |
Color | White |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Item | Racks & Cabinets |
Description
42U 31.5W 42D H1 Data Center Server Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Battery, For Watch/Calculator, PK1 (303/357-1)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-235 (RAM-101U-235 RAM MOUNTS)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- Hammond Server Enclosures & Racks