Shop All Server Enclosures & Racks
Hammond
42U 24W 42D WHT DATA CABINET
Mfr # H12442U42WH
Zoro # G710925560
product price: $3,059.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,059.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 80.37
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H12442U42WH
- Zoro # G710925560
- UPC # 62398080018
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 80.37 |
Details
Material | Steel |
Color | White |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Item | Racks & Cabinets |
Description
42U 24W 42D H1 Data Center Server Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C147-B1)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- Hammond Server Enclosures & Racks