Shop All Server Enclosures & Racks
Hammond
42U 24W 42D BLK SERVER CABINET
Mfr # H12442U42BK
Zoro # G610925455
product price: $3,059.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,059.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 80.37
- Material Steel
- Includes Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H12442U42BK
- Zoro # G610925455
- UPC # 62398080000
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 80.37 |
Details
Material | Steel |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Color | Black |
Item | Racks & Cabinets |
Description
42U 24W 42D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- AIPHONE Relay, LEF Series (RY-PA)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- Hammond Server Enclosures & Racks