Shop All Server Enclosures & Racks
Hammond
42U 24D AUDIO-VISUAL CABINET
Mfr # RB-AV42
Zoro # G410924269
product price: $2,402.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,402.99
Free 30-Day Returns
Key Features
- Width 23.63
- Depth 23.63
- Length 80.91
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-AV42
- Zoro # G410924269
- UPC # 62398081010
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Width | 23.63 |
Depth | 23.63 |
Length | 80.91 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
42U 24D Glass Door AV Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal (ML4-691711111)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- LOWELL 4P Networking Rack 45Ux36 (NR4P-4536)
- Hammond Server Enclosures & Racks